Satin Disc Wheels
Color
Price
Superior Abrasives 40439 Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Fine - Pkg Qty 10
Width
7/8 in
Grade
Fine
Package Quantity
10
Diameter
1-1/2 in
Superior Abrasives 40435 Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Fine - Pkg Qty 10
Width
3/8 in
Grade
Fine
Package Quantity
10
Diameter
1 in
Superior Abrasives Aluminum Oxide Fine Grade Satin Disc Wheel, 3" Dia., 2"W - Pkg Qty 5
Width
2 in
Grade
Fine
Package Quantity
5
Diameter
3 in
Superior Abrasives 10463 Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium - Pkg Qty 5
Width
1 in
Grade
Medium
Package Quantity
5
Diameter
3 in
Superior Abrasives 46633 Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Coarse - Pkg Qty 10
Width
1 in
Grade
Coarse
Package Quantity
10
Diameter
1-1/2 in