CGW Abrasives 70063 Flap Wheel 5/8" x 1/8" x 5/8" 80 Grit Aluminum Oxide - Pkg Qty 10
See all 452 items in product family

CGW Abrasives 70063 Flap Wheel 5/8" x 1/8" x 5/8" 80 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB298056

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.60 Save up to 45%
$2.03 each

Sold in packages of 10

Price: $20.30
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 70063 Flap Wheel 5/8" x 1/8" x 5/8" 80 Grit Aluminum Oxide

  • Quality AO grain with X-flex weight backing
  • Applicable Materials: Aluminum, Glass, Non-Ferrous Materials, Stainless Steel, Steel, Titanium, Alloyed Steel
  • Used With: Die Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5/8
    • WIDTH INCHES5/8
    • MAXIMUM RPM37,000
    • USED WITHDie Grinders
    • SUGGESTED USEAluminum, Glass, Non-Ferrous Materials, Stainless Steel, Steel, Titanium, Alloye
    • MANUFACTURERS PART NUMBER70063
    • STEM DIA. INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!