Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 70093 2A Flap Wheel 3" x 3/4" x 1/4" 180 Grit Aluminum Oxide - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 441 items in product family

United Abrasives - Sait 70093 2A Flap Wheel 3" x 3/4" x 1/4" 180 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233663

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 10

Price: $72.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 70093 2A Flap Wheel 3" x 3/4" x 1/4" 180 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT180
    • GRADEVery Fine
    • DIAMETER INCHES3
    • WIDTH INCHES3/4
    • MAXIMUM RPM15000
    • BACKING MATERIALCotton
    • BACKING WEIGHTX
    • BONDING TYPEResin
    • SHANK SIZE INCHES1/4
    • SERIES2A
    • UPC699053700939
    • APPLICATIONMetal & Wood
    • TOOL COMPATIBILITYDie Grinders
    • MANUFACTURERS PART NUMBER70093

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed