Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ AL Surface Conditioning Disc 5" x 7/8" CRS Grit Aluminum Oxide - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 323 items in product family

3M™ Scotch-Brite™ AL Surface Conditioning Disc 5" x 7/8" CRS Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2194924

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.81 each

Sold in packages of 50

Price: $190.50
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch-Brite™ AL Surface Conditioning Disc 5" x 7/8" CRS Grit Aluminum Oxide

The Scotch-Brite™ AL Surface Conditioning Disc cleans, finishes, blends and deburrs a variety of substrates, including ferrous and non-ferrous metals. It strikes the perfect balance between strength and softness. Use this disc to refine coated abrasive scratches, blend machine marks or mill lines, remove handling defects, or prepare a part to be painted.

Applications are Blending, Cleaning, Contour Finishing, Deburring, Finishing, Light Grinding, Rust Removal, Weld Cleaning.

Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITCRS
    • GRADECoarse
    • DIAMETER INCHES5
    • ATTACHMENT TYPEHook and Loop
    • MAX RPM8500
    • COLORBrown
    • SERIESAL-DH
    • MANUFACTURER ID61500313558
    • UPC00051141542102
    • APPLICATIONMetalworking, Paint Prep, Coating & Corrosion Removal
    • TOOL COMPATIBILITYDisc Sanders
    • PRODUCT TYPEDisc
    • INDUSTRIESAerospace, General Industrial, Metalworking, MRO, Heavy Equipment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!