Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW 3" x 1" Ceramic Grain MED

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

3M™ Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW 3" x 1" Ceramic Grain MED

Item #: WBB2190710

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.43 Save up to 35%
Promotion Price: $ 10.69
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW 3" x 1" Ceramic Grain MED

Utilizes 3M proprietary Precision Shaped Grain technology for higher cutting and durability performance in deburring and blending applications.Applications are: Blending

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALCeramic Grain
    • GRADEMedium
    • DIAMETER INCHES3
    • CENTER HOLE DIAMETER INCHES1
    • MAXIMUM RPM15100
    • SERIES--
    • MANUFACTURER ID61500300571
    • UPC00048011650074
    • APPLICATIONBlending
    • PRODUCT TYPEWheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!