discount codeFree shipping over 300

Applied at checkout

+

Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond

Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond

Item #: WBB553628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Popular item in this category

Customers Also Viewed

Edmar 7" Double-Rim Cup Grinding Wheel

This 7" diameter two rim grinding wheel provides longer life, a wider area of contact, and smoother finish when grinding concrete and masonry. Maximum RPM 8700.

Product Specifications

  • BRANDEdmar Abrasive Company
  • ABRASIVE MATERIALDiamond
  • GRIT--
  • GRADE--
  • DIAMETER INCHES7
  • THICKNESS INCHES--
  • CENTER HOLE DIAMETER INCHES5/8-11
  • MAXIMUM RPM8700
  • APPLICATIONDry
  • DESCRIPTIONCup Grinding Wheel
  • WEIGHT LBS2.5
  • TYPEDouble Rim
  • COLOR FINISHSilver
  • MANUFACTURERS PART NUMBER00878S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond

Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond

Item #: WBB553628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond
    Edmar Abrasive Company 00878S Double Rim Cup Grinding Wheel 7" x 5/8"-11 Diamond

    Be the first to know about our special deals and events!

    Top