Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10616 Surf Cond Belt Flex 20.5" x 0.75" Aluminum Oxide Coarse - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 257 items in product family

Superior Abrasives 10616 Surf Cond Belt Flex 20.5" x 0.75" Aluminum Oxide Coarse - Pkg Qty 16

Item #: WBB2266079

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.92 Save up to 22%
$4.96 each

Sold in packages of 16

Price: $79.36
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10616 Surf Cond Belt Flex 20.5" x 0.75" Aluminum Oxide Coarse

Surface Conditioning Belt
  • Aluminum Oxide
  • 3/4" Wide x 20.5" Length
  • Flex Material formulated to ensure Outstanding Grain Retention
  • Coarse Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • WIDTH INCHES3/4
    • LENGTH INCHES20-1/2
    • COLORBrown
    • UPC74257710616
    • TOOL COMPATIBILITYBench Belt Sanders, Hand Belt Sanders
    • PRODUCT TYPESurface Conditioning Belts
    • MANUFACTURERS PART NUMBER10616
    • PACKAGE QUANTITY16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!