Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10625 Surf Cond Belt LS 42" x 1" Aluminum Oxide Coarse - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 257 items in product family

Superior Abrasives 10625 Surf Cond Belt LS 42" x 1" Aluminum Oxide Coarse - Pkg Qty 12

Item #: WBB2266078

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.40 Save up to 21%
$8.80 each

Sold in packages of 12

Price: $105.60
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10625 Surf Cond Belt LS 42" x 1" Aluminum Oxide Coarse

Surface Conditioning Belt
  • Aluminum Oxide
  • 1" Wide x 42" Length
  • Grind Duty for more aggressive cut
  • LS Low Stretch Resists Stretching for Precise
  • Repeatable Finishes
  • Coarse Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • WIDTH INCHES1
    • LENGTH INCHES42
    • COLORBrown
    • UPC74257710625
    • TOOL COMPATIBILITYBench Belt Sanders
    • PRODUCT TYPESurface Conditioning Belts
    • MANUFACTURERS PART NUMBER10625
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!