Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10650 Surf Cond Belt LS 132" x 3" Aluminum Oxide Medium - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Superior Abrasives 10650 Surf Cond Belt LS 132" x 3" Aluminum Oxide Medium - Pkg Qty 4

Item #: WBB2265874

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.04 Save up to 20%
$49.95 each

Sold in packages of 4

Price: $199.80
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10650 Surf Cond Belt LS 132" x 3" Aluminum Oxide Medium

Surface Conditioning Belt
  • Aluminum Oxide
  • 3" Wide x 132" Length
  • Grind Duty for more aggressive cut
  • LS Low Stretch Resists Stretching for Precise
  • Repeatable Finishes
  • Medium Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADEMedium
    • WIDTH INCHES3
    • LENGTH INCHES132
    • COLORMaroon
    • UPC74257710650
    • TOOL COMPATIBILITYBack Stand Sander, Bench Belt Sanders
    • PRODUCT TYPESurface Conditioning Belts
    • MANUFACTURERS PART NUMBER10650
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!