Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Cloth Belt 777F 3-1/2" x 15-1/2" P100 Grit Ceramic - Pkg Qty 50
See all 295 items in product family

3M™ Cloth Belt 777F 3-1/2" x 15-1/2" P100 Grit Ceramic - Pkg Qty 50

Item #: WBB296986

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.80 each

Sold in packages of 50

Price: $390.00
Product Information
Customer Review
Product Q&A
3M™ Cloth Belt 777F 3-1/2" x 15-1/2" P100 Grit Ceramic

3M™ Cloth Belt 777F protects against heat sensitive alloys like stainless steel, nickel alloys and cobalt alloys with a grinding aid that reduces running temperatures, and the abrasive is bonded to the backing with resin to maintain durability under high heat and pressure. This belt is recommended for use on stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. Our proprietary 3M™ Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, 777F products feature aluminum oxide blended with 3M™ ceramic abrasive grain for a harder, longer-lasting abrasive. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes the Cloth Belt 777F an excellent choice for moderate stock removal and surface preparation. These abrasive belts are available in various widths and lengths for sanding both wood and metal. We offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used with wide belt sanders to dimension or finish wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge sanders for sanding flat, narrow surfaces such as panel edges; and narrow belts are used with portable belt sanders for sanding or blending wood pieces such as cabinet doors. Belts come with various flexibilities and splices that join the belt ends. Our 3M™ Cloth Belt 777F has a film splice for added strength when grinding in high pressure applications. When greater flexibility may be needed to increase conformity or for a softer touch for finishing and blending, an L-flex provides more flexibility than the standard flex, and a fullflex belt is the most flexible.

Applications are Setting the Grain, Straightline - Brushed Finish.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic
    • GRITP100
    • GRADEFine
    • WIDTH INCHES3-1/2
    • LENGTH INCHES15-1/2
    • BACKING MATERIALPolyester Cloth
    • BACKING WEIGHTYF Weight
    • COAT TYPEClosed Coat
    • SPLICE TYPEFabric Splice
    • COLOROrange
    • SERIES777F
    • MANUFACTURER ID60410003689
    • UPC00051144843060
    • APPLICATIONMetalworking
    • TOOL COMPATIBILITYInline Sanders
    • PRODUCT TYPEPortable Belt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!