Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 57508 Sanding Belt 1A-X 3" x 24" 150 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 57508 Sanding Belt 1A-X 3" x 24" 150 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233473

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Very Fine
  • Fine

Very Fine

  • SELECT
  • 100
  • 120
  • 150
  • 180
  • 220

150

$1.54 ea.

Price: $15.40 / Pkg of 10

Save $0.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 57508 Sanding Belt 1A-X 3" x 24" 150 Grit Aluminum Oxide

Semi-friable aluminum oxide grain on X-weight cotton backing. For general purpose grinding and finishing.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT150
  • GRADEVery Fine
  • WIDTH INCHES3
  • LENGTH INCHES24
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • SERIES1A-X
  • UPC699053575087
  • APPLICATIONAlloyed steels, ferrous and non-ferrous metals, cast iron & wood
  • TOOL COMPATIBILITYBelt Sanders
  • MANUFACTURERS PART NUMBER57508
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 57508 Sanding Belt 1A-X 3" x 24" 150 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 57508 Sanding Belt 1A-X 3" x 24" 150 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant