Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 57913 Sanding Belt 1A-X 4" x 24" 320 Grit Aluminum Oxide - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

United Abrasives - Sait 57913 Sanding Belt 1A-X 4" x 24" 320 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233472

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.18 each

Sold in packages of 10

Price: $21.80
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 57913 Sanding Belt 1A-X 4" x 24" 320 Grit Aluminum Oxide

Semi-friable aluminum oxide grain on X-weight cotton backing. For general purpose grinding and finishing.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT320
    • GRADEExtra Fine
    • WIDTH INCHES4
    • LENGTH INCHES24
    • BACKING MATERIALCotton
    • BACKING WEIGHTX
    • SERIES1A-X
    • UPC699053579139
    • APPLICATIONAlloyed steels, ferrous and non-ferrous metals, cast iron & wood
    • TOOL COMPATIBILITYBelt Sanders
    • MANUFACTURERS PART NUMBER57913

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed