Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Cloth Belt 241E 1/2" X 18" Aluminum Oxide 80 Grit - Pkg Qty 200
See all 337 items in product family

3M™ Cloth Belt 241E 1/2" X 18" Aluminum Oxide 80 Grit - Pkg Qty 200

Item #: WBB0296618

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.10 each

Sold in packages of 200

Price: $220.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Cloth Belt 241E 1/2" X 18" Aluminum Oxide 80 Grit

3M™ Cloth Belt 241E is a durable aluminum oxide cloth belt recommended for your metal deburring and general sanding applications such as removing and blending of right angle welds on mild steel and aluminum.

3M™ Cloth Belt 241E comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a firm XE-weight rayon cloth backing. This gives our belt continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive. The abrasive particles are adhered to the cloth backing with resin, creating a strong bond that withstands high heat and pressure. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used with wide belt sanders to dimension or finish wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge sanders for sanding flat, narrow surfaces such as panel edges; and narrow belts are used with portable belt sanders for sanding or blending wood pieces such as cabinet doors.

Applications are Blending, Deburring.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • WIDTH INCHES1/2
    • LENGTH INCHES18
    • BACKING MATERIALRayon Cloth
    • BACKING WEIGHTXE Weight
    • COAT TYPEClosed Coat
    • SPLICE TYPEFabric Splice
    • COLORBrown
    • SERIES241E
    • MANUFACTURER ID60440274722
    • UPC00051144722280
    • APPLICATIONBlending, Deburring
    • TOOL COMPATIBILITYFile Belt Sanders
    • PRODUCT TYPEFile Belt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!