Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 60520 Sanding Belt 1A-X 2" x 60" 36 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 60520 Sanding Belt 1A-X 2" x 60" 36 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Extra Coarse
  • Coarse

Extra Coarse

  • SELECT
  • 36
  • 40
  • 50

36

$3.72 ea.

Price: $37.20 / Pkg of 10

Save $1.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 60520 Sanding Belt 1A-X 2" x 60" 36 Grit Aluminum Oxide

Semi-friable aluminum oxide grain on X-weight cotton backing. For general purpose grinding and finishing.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT36
  • GRADEExtra Coarse
  • WIDTH INCHES2
  • LENGTH INCHES60
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • SERIES1A-X
  • UPC699053605203
  • APPLICATIONAlloyed steels, ferrous and non-ferrous metals, cast iron & wood
  • TOOL COMPATIBILITYBelt Sanders
  • MANUFACTURERS PART NUMBER60520
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 60520 Sanding Belt 1A-X 2" x 60" 36 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 60520 Sanding Belt 1A-X 2" x 60" 36 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant