Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Surface Conditioning Belt 2" x 72" MED Grit Aluminum Oxide
See all 384 items in product family

3M™ Scotch-Brite™ Surface Conditioning Belt 2" x 72" MED Grit Aluminum Oxide

Item #: WBB0296904

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Surface Conditioning Belt 2" x 72" MED Grit Aluminum Oxide

Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors, and narrow belts are used with file tools in metalworking to access small areas or inside corners. We manufacture Scotch-Brite™ SC Surface Conditioning Belts with a choice of silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.

Applications are Blending, Blending Corners, Cleaning, Contour Finishing, Deburring, Fine Finishing, Finishing, Flat Finishing, Setting the Grain, Stainless Steel Finishing, Straightline - Brushed Finish.

Industries Include Metalworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITMED
    • GRADEMedium
    • WIDTH INCHES2
    • LENGTH INCHES72
    • MAX RPM6500
    • MAX SPEED6500 Foot Per Minute
    • COLORMaroon
    • SERIESSC-BS
    • MANUFACTURER ID61500021979
    • UPC00048011005805
    • APPLICATIONMetalworking, Paint Prep, Coating & Corrosion Removal
    • TOOL COMPATIBILITYBackstand, File Belt Sanders, Inline Sanders
    • PRODUCT TYPENarrow Belt
    • BACK COLORMaroon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!