Take 15% off your entire order!

Offer applied at checkout

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 18" Aluminum Oxide MED Grit

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 18" Aluminum Oxide MED Grit

Item #: WBB1769565

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Coarse

Medium

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$7.19 up to 10% OFF

Price: $6.47

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 18" Aluminum Oxide MED Grit

Scotch-Brite™ Durable Flex Belt is engineered to perform tough detail work such as deburring, blending, and finishing, on a variety of metals. The reinforced, low-stretch backing and superior edge durability aid in supplying an aggressive cutting ability.

The non-woven fiber material runs cool, resists loading, and holds up to edge work while aluminum oxide abrasives provide effective cutting action that produces consistent finishing performance over the life of the belt. All of our Scotch-Brite™ Durable Flex Belts can be distinguished by their purple backing. This belt uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEMedium
  • WIDTH INCHES1/2
  • LENGTH INCHES18
  • MAXIMUM RPM6500
  • COLORMaroon
  • FORM TYPELow Stretch
  • SERIESDF-BL
  • MANUFACTURER ID61500295839
  • UPC00048011644585
  • APPLICATIONBlending, Blending Corners, Cleaning, Contour Finishing, Deburring
  • TOOL COMPATIBILITYBackstands, File Belt Sanders, Inline Sanders
  • PRODUCT TYPEFile Belt
  • FRONT COLORMaroon
  • BACK COLORPurple
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 18" Aluminum Oxide MED Grit

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 18" Aluminum Oxide MED Grit

Item #: WBB1769565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant