Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWalt DABD1E0610 File Belt 24"L x 1/2"W 60 Grit High Performance  Aluminum Oxide - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 397 items in product family

DeWalt DABD1E0610 File Belt 24"L x 1/2"W 60 Grit High Performance Aluminum Oxide - Pkg Qty 10

Item #: WBB1035062

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.61 each

Sold in packages of 10

Price: $6.10
Product Information
Customer Review
Product Q&A
DeWalt DABD1E0610 File Belt 24"L x 1/2"W 60 Grit High Performance Aluminum Oxide

Heavy-duty High Performance Aluminum Oxide grain make DEWALT HP Belts ideal for heavy stock removal. A proprietary material mix delivers extra belt life. Excellent for weld removal, surface preparation, and surface finishing and cleaning.

Product Specifications

    • BRANDDeWALT®
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • WIDTH INCHES1/2
    • LENGTH INCHES24
    • SERIESHP
    • UPC885911170550
    • TOOL COMPATIBILITYFile Belt Sander
    • MANUFACTURERS PART NUMBERDABD1E0610
    • PERFROMANCE TYPEHigh
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!