Take 15% off your entire order!

Offer applied at checkout

DeWalt DABD4D0810 File Belt 18"L x 1/2"W 80 Grit Extended Performance   - Pkg Qty 10

DeWalt DABD4D0810 File Belt 18"L x 1/2"W 80 Grit Extended Performance - Pkg Qty 10

Item #: WBB1035020

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$0.67 ea.

Price: $6.70 / Pkg of 10

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DABD4D0810 File Belt 18"L x 1/2"W 80 Grit Extended Performance

Heavy-duty High Performance Aluminum Oxide grain make DEWALT HP Belts ideal for heavy stock removal. A proprietary material mix delivers extra belt life. Excellent for weld removal, surface preparation, and surface finishing and cleaning.

Product Specifications

  • BRANDDeWalt®
  • ABRASIVE MATERIALAlumina Zirconia
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES1/2
  • LENGTH INCHES18
  • SERIESXP
  • UPC885911170604
  • PERFROMANCE TYPEExtended
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBERDABD4D0810
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DABD4D0810 File Belt 18"L x 1/2"W 80 Grit Extended Performance   - Pkg Qty 10

DeWalt DABD4D0810 File Belt 18"L x 1/2"W 80 Grit Extended Performance - Pkg Qty 10

Item #: WBB1035020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant