Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® SB4R040 Sanding Belts 3" x 21" 40 Grit 3 PK - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 398 items in product family

BOSCH® SB4R040 Sanding Belts 3" x 21" 40 Grit 3 PK - Pkg Qty 5

Item #: WBB272524

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $30.00
$4.38 each

Sold in packages of 5

Clearance Price: $21.90
Product Information
Customer Review
Product Q&A
BOSCH® SB4R040 Sanding Belts 3" x 21" 40 Grit 3 PK

Open-coat, resin-bonded aluminum oxide abrasive provides long life and fast material removal on wood and other surfaces. Three-piece package of coarse 40 grit belts for fast material removal. Anti-static backing for highest removal and consistent finish.

Product Specifications

    • BRANDBOSCH®
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT40
    • GRADECoarse
    • WIDTH INCHES3
    • LENGTH INCHES21
    • MANUFACTURERS PART NUMBERSB4R040
    • LENGTH21
    • SIZE3" x 21"
    • WIDTH3
    • MATERIALAluminum Oxide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!