Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit - Pkg Qty 10

Item #: WBM2110622

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 15-1/2
  • 20-1/2
  • 12
  • 18
  • 21
  • 24
  • 30
  • 36
  • 42
  • 48
  • 54
  • 60
  • 72
  • 75
  • 103
  • 106
  • 118
  • 132
  • 168

72

  • SELECT
  • 3-1/2
  • 1/2
  • 2-1/2
  • 3/4
  • 1
  • 2
  • 3
  • 4
  • 6
  • 25
  • 36
  • 37
  • 52

2

$2.38 ea.

Price: $23.80 / Pkg of 10

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit

VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT400
  • GRADESuper Fine
  • WIDTH INCHES2
  • LENGTH INCHES72
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER102894
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 102894, Aluminum Oxide, 2" X 72", 400 Grit - Pkg Qty 10

Item #: WBM2110622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant