Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit - Pkg Qty 2

VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit - Pkg Qty 2

Item #: WBM2110630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Fine
  • Extra Coarse
  • Very Fine
  • Medium
  • Super Fine

Medium

  • SELECT
  • 36
  • 60
  • 80
  • 100
  • 120
  • 150
  • 180
  • 220
  • 240
  • 320
  • 400
  • 600

80

$22.25 ea.

Price: $44.50 / Pkg of 2

Save $2.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit

VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES25
  • LENGTH INCHES48
  • COLORBlack
  • PACKAGE QUANTITY2
  • MANUFACTURERS PART NUMBER103261
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 8817, Aluminum Oxide, 25" X 60", 80 Grit - Pkg Qty 2

Item #: M2112545

Not Yet Rated

Usually ships in 5 to 8 days

$48.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit - Pkg Qty 2

VSM Abrasive Belt, 103261, Silicon Carbide, 25" X 48", 80 Grit - Pkg Qty 2

Item #: WBM2110630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant