Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit - Pkg Qty 20

VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit - Pkg Qty 20

Item #: WBM2110809

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Extra Coarse

Extra Coarse

  • SELECT
  • 24
  • 36
  • 40
  • 50

24

$0.69 ea.

Price: $13.80 / Pkg of 20

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit

VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • WIDTH INCHES3/4
  • LENGTH INCHES20-1/2
  • COLORBrown
  • PACKAGE QUANTITY20
  • MANUFACTURERS PART NUMBER113210
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit - Pkg Qty 20

VSM Abrasive Belt, 113210, Aluminum Oxide, 3/4" X 20 1/2", 24 Grit - Pkg Qty 20

Item #: WBM2110809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant