Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit - Pkg Qty 10

VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit - Pkg Qty 10

Item #: WBM2110830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Fine
  • Extra Coarse
  • Coarse

Fine

  • SELECT
  • 36
  • 40
  • 60
  • 80
  • 100
  • 120

120

$2.36 ea.

Price: $23.60 / Pkg of 10

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit

VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT120
  • GRADEFine
  • WIDTH INCHES1
  • LENGTH INCHES132
  • COLORBlue
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER113916
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit - Pkg Qty 10

VSM Abrasive Belt, 113916, Zirconia Alumina, 1" X 132", 120 Grit - Pkg Qty 10

Item #: WBM2110830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant