Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit - Pkg Qty 10

VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit - Pkg Qty 10

Item #: WBM2110843

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Very Fine
  • Super Fine

Very Fine

  • SELECT
  • 150
  • 180
  • 220
  • 240
  • 320

180

$2.38 ea.

Price: $23.80 / Pkg of 10

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit

VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT180
  • GRADEVery Fine
  • WIDTH INCHES1
  • LENGTH INCHES132
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER114347
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit - Pkg Qty 10

VSM Abrasive Belt, 114347, Aluminum Oxide, 1" X 132", 180 Grit - Pkg Qty 10

Item #: WBM2110843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant