Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit - Pkg Qty 10

Item #: WBM2110925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Fine
  • Coarse
  • Extra Coarse

Coarse

  • SELECT
  • 36
  • 40
  • 50
  • 60
  • 80
  • 100
  • 120

50

$1.50 ea.

Price: $15.00 / Pkg of 10

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit

VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT50
  • GRADECoarse
  • WIDTH INCHES3-1/2
  • LENGTH INCHES15-1/2
  • COLORBlue
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER120570
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 120570, Zirconia Alumina, 3 1/2" X 15 1/2", 50 Grit - Pkg Qty 10

Item #: WBM2110925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant