Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit - Pkg Qty 10

Item #: WBM2111154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

  • SELECT
  • 24
  • 36
  • 48
  • 60
  • 72
  • 118
  • 132

24

$1.39 ea.

Price: $13.90 / Pkg of 10

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit

VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES2
  • LENGTH INCHES24
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER142795
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 142795, Aluminum Oxide, 2" X 24", 60 Grit - Pkg Qty 10

Item #: WBM2111154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant