Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit - Pkg Qty 10

Item #: WBM2111203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

  • SELECT
  • 12
  • 21
  • 30
  • 42
  • 48
  • 60
  • 90
  • 132

12

$0.80 ea.

Price: $8.00 / Pkg of 10

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit

VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES1
  • LENGTH INCHES12
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER1522
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 1522, Aluminum Oxide, 1" X 12", 60 Grit - Pkg Qty 10

Item #: WBM2111203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant