Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VSM Abrasive Belt, 1564, Aluminum Oxide, 3" X 24", 60 Grit - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 396 items in product family

VSM Abrasive Belt, 1564, Aluminum Oxide, 3" X 24", 60 Grit - Pkg Qty 10

Item #: WBM2111218

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.70 Save up to 25%
$1.63 each

Sold in packages of 10

Price: $16.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
VSM Abrasive Belt, 1564, Aluminum Oxide, 3" X 24", 60 Grit

VSM Abrasive Belt, 1564, Aluminum Oxide, 3" X 24", 60 Grit

Product Features

  • A universal and economic abrasive grain for various sanding applications
  • Sturdy cloth backing for reliable performance
Documents

Documents are in PDF format

Product Specifications

    • BRANDVSM
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • WIDTH INCHES3
    • LENGTH INCHES24
    • COLORBrown
    • MANUFACTURERS PART NUMBER1564
    • MATERIALAluminum Oxide
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed