Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit - Pkg Qty 10

Item #: WBM2111221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

  • SELECT
  • 21
  • 24
  • 36
  • 54
  • 106
  • 118
  • 132
  • 168

54

$3.55 ea.

Price: $35.50 / Pkg of 10

Save $1.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit

VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES4
  • LENGTH INCHES54
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER1577
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 5623, Aluminum Oxide, 2 1/2" X 48", 60 Grit - Pkg Qty 10

Item #: M2112292

Not Yet Rated

Usually ships in 5 to 8 days

$23.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 1577, Aluminum Oxide, 4" X 54", 60 Grit - Pkg Qty 10

Item #: WBM2111221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant