Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit - Pkg Qty 2

VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit - Pkg Qty 2

Item #: WBM2111465

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

  • SELECT
  • 48
  • 60
  • 75

60

$25.95 ea.

Price: $51.90 / Pkg of 2

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit

VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES25
  • LENGTH INCHES60
  • COLORBrown
  • PACKAGE QUANTITY2
  • MANUFACTURERS PART NUMBER21251
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit - Pkg Qty 2

VSM Abrasive Belt, 21251, Aluminum Oxide, 25" X 60", 60 Grit - Pkg Qty 2

Item #: WBM2111465

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant