Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit - Pkg Qty 10

VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit - Pkg Qty 10

Item #: WBM2111492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 100
  • 120

100

$1.99 ea.

Price: $19.90 / Pkg of 10

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit

VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT100
  • GRADEFine
  • WIDTH INCHES4
  • LENGTH INCHES24
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER21417
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit - Pkg Qty 10

VSM Abrasive Belt, 21417, Aluminum Oxide, 4" X 24", 100 Grit - Pkg Qty 10

Item #: WBM2111492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant