discount codeFree shipping over 300

Applied at checkout

VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit - Pkg Qty 10

Item #: WBM2111621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Extra Coarse

Coarse

  • SELECT
  • 36
  • 40
  • 50

50

$10.25 ea.

Price: $102.50 / Pkg of 10

Quantity

Popular item in this category

VSM Abrasive Belt, 29695, Aluminum Oxide, 6" X 132", 50 Grit - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$125.00

Customers Also Viewed

VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit

VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT50
  • GRADECoarse
  • WIDTH INCHES4
  • LENGTH INCHES168
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER229289
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 229289, Aluminum Oxide, 4" X 168", 50 Grit - Pkg Qty 10

Item #: WBM2111621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top