Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit - Pkg Qty 10

VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit - Pkg Qty 10

Item #: WBM2111649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Super Fine
  • Very Fine
  • Fine
  • Coarse
  • Medium

Very Fine

  • SELECT
  • 40
  • 60
  • 80
  • 100
  • 120
  • 150
  • 180
  • 220
  • 240
  • 320
  • 400
  • 600

180

$6.30 ea.

Price: $63.00 / Pkg of 10

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit

VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT180
  • GRADEVery Fine
  • WIDTH INCHES4
  • LENGTH INCHES106
  • COLORBlack
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER23320
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit - Pkg Qty 10

VSM Abrasive Belt, 23320, Silicon Carbide, 4" X 106", 180 Grit - Pkg Qty 10

Item #: WBM2111649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant