Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit - Pkg Qty 10

VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit - Pkg Qty 10

Item #: WBM2111700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Fine
  • Very Fine

Very Fine

  • SELECT
  • 120
  • 220

220

$3.83 ea.

Price: $38.30 / Pkg of 10

Save $1.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit

VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT220
  • GRADEVery Fine
  • WIDTH INCHES2
  • LENGTH INCHES118
  • COLORBlack
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER240514
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit - Pkg Qty 10

VSM Abrasive Belt, 240514, Silicon Carbide, 2" X 118", 220 Grit - Pkg Qty 10

Item #: WBM2111700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant