Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit - Pkg Qty 2

VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit - Pkg Qty 2

Item #: WBM2111735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Fine
  • Very Fine

Very Fine

  • SELECT
  • 60
  • 80
  • 100
  • 120
  • 150
  • 180

150

$89.95 ea.

Price: $179.90 / Pkg of 2

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit

VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT150
  • GRADEVery Fine
  • WIDTH INCHES52
  • LENGTH INCHES128
  • COLORBlack
  • PACKAGE QUANTITY2
  • MANUFACTURERS PART NUMBER247831
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 86841, Silicon Carbide, 50" X 103", 150 Grit - Pkg Qty 2

Item #: M2112528

Not Yet Rated

Usually ships in 5 to 8 days

$143.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit - Pkg Qty 2

VSM Abrasive Belt, 247831, Silicon Carbide, 52" X 128", 150 Grit - Pkg Qty 2

Item #: WBM2111735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant