Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit - Pkg Qty 10

Item #: WBM2111749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Coarse
  • Extra Coarse
  • Fine

Coarse

  • SELECT
  • 36
  • 40
  • 50
  • 60
  • 80
  • 100
  • 120

40

$1.69 ea.

Price: $16.90 / Pkg of 10

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit

VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT40
  • GRADECoarse
  • WIDTH INCHES3
  • LENGTH INCHES18
  • COLORBlue
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER252322
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 252322, Zirconia Alumina, 3" X 18", 40 Grit - Pkg Qty 10

Item #: WBM2111749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant