Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit - Pkg Qty 20

VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit - Pkg Qty 20

Item #: WBM2111824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

80

  • SELECT
  • 20-1/2
  • 18
  • 24

18

$0.68 ea.

Price: $13.60 / Pkg of 20

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit

VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES3/4
  • LENGTH INCHES18
  • COLORBright Red
  • PACKAGE QUANTITY20
  • MANUFACTURERS PART NUMBER281752
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit - Pkg Qty 20

VSM Abrasive Belt, 281752, Ceramic, 3/4" X 18", 80 Grit - Pkg Qty 20

Item #: WBM2111824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant