Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit - Pkg Qty 10

Item #: WBM2111838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

$2.09 ea.

Price: $20.90 / Pkg of 10

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit

VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES3-1/2
  • LENGTH INCHES15-1/2
  • COLORBright Red
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER282086
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 99780, Zirconia Alumina, 2 1/2" X 48", 50 Grit - Pkg Qty 10

Item #: M2112663

Not Yet Rated

Usually ships in 5 to 8 days

$25.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 282086, Ceramic, 3 1/2" X 15 1/2", 60 Grit - Pkg Qty 10

Item #: WBM2111838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant