Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit - Pkg Qty 10

Item #: WBM2111891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

60

  • SELECT
  • 24
  • 60
  • 72

72

$3.14 ea.

Price: $31.40 / Pkg of 10

Save $1.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit

VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT60
  • GRADEMedium
  • WIDTH INCHES1-1/2
  • LENGTH INCHES72
  • COLORBright Red
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER283039
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 283039, Ceramic, 1 1/2" X 72", 60 Grit - Pkg Qty 10

Item #: WBM2111891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant