Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit - Pkg Qty 10

VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit - Pkg Qty 10

Item #: WBM2112000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

80

  • SELECT
  • 24
  • 36
  • 54
  • 106
  • 118
  • 132
  • 168

54

$4.98 ea.

Price: $49.80 / Pkg of 10

Save $2.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit

VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES4
  • LENGTH INCHES54
  • COLORBright Red
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER287501
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit - Pkg Qty 10

VSM Abrasive Belt, 287501, Ceramic, 4" X 54", 80 Grit - Pkg Qty 10

Item #: WBM2112000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant