Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit - Pkg Qty 10

VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit - Pkg Qty 10

Item #: WBM2112023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Extra Coarse

Extra Coarse

  • SELECT
  • 36
  • 40
  • 50

36

$13.75 ea.

Price: $137.50 / Pkg of 10

Save $6.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit

VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT36
  • GRADEExtra Coarse
  • WIDTH INCHES6
  • LENGTH INCHES60
  • COLORBright Red
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER289401
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit - Pkg Qty 10

VSM Abrasive Belt, 289401, Ceramic, 6" X 60", 36 Grit - Pkg Qty 10

Item #: WBM2112023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant