Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit - Pkg Qty 2

VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit - Pkg Qty 2

Item #: WBM2112095

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 100
  • 120

120

$57.95 ea.

Price: $115.90 / Pkg of 2

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit

VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT120
  • GRADEFine
  • WIDTH INCHES36
  • LENGTH INCHES75
  • COLORBright Red
  • PACKAGE QUANTITY2
  • MANUFACTURERS PART NUMBER306560
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 87865, Silicon Carbide, 37" X 75", 220 Grit - Pkg Qty 2

Item #: M2112540

Not Yet Rated

Usually ships in 5 to 8 days

$85.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit - Pkg Qty 2

VSM Abrasive Belt, 306560, Ceramic, 36" X 75", 120 Grit - Pkg Qty 2

Item #: WBM2112095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant