Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit - Pkg Qty 20

VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit - Pkg Qty 20

Item #: WBM2112123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 100
  • 120

100

  • SELECT
  • 12
  • 18
  • 24

18

$0.49 ea.

Price: $9.80 / Pkg of 20

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit

VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT100
  • GRADEFine
  • WIDTH INCHES1/4
  • LENGTH INCHES18
  • COLORBright Red
  • PACKAGE QUANTITY20
  • MANUFACTURERS PART NUMBER307816
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit - Pkg Qty 20

VSM Abrasive Belt, 307816, Ceramic, 1/4" X 18", 100 Grit - Pkg Qty 20

Item #: WBM2112123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant