Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit - Pkg Qty 20

VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit - Pkg Qty 20

Item #: WBM2112131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Extra Coarse
  • Coarse

Coarse

  • SELECT
  • 36
  • 50

50

$0.92 ea.

Price: $18.40 / Pkg of 20

Save $0.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit

VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT50
  • GRADECoarse
  • WIDTH INCHES3/4
  • LENGTH INCHES24
  • COLORBright Red
  • PACKAGE QUANTITY20
  • MANUFACTURERS PART NUMBER307824
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit - Pkg Qty 20

VSM Abrasive Belt, 307824, Ceramic, 3/4" X 24", 50 Grit - Pkg Qty 20

Item #: WBM2112131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant