Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit - Pkg Qty 10

Item #: WBM2112170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Extra Coarse

Coarse

  • SELECT
  • 36
  • 50

50

$4.12 ea.

Price: $41.20 / Pkg of 10

Save $2.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit

VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALCeramic
  • GRIT50
  • GRADECoarse
  • WIDTH INCHES2-1/2
  • LENGTH INCHES48
  • COLORBright Red
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER307863
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 99780, Zirconia Alumina, 2 1/2" X 48", 50 Grit - Pkg Qty 10

Item #: M2112663

Not Yet Rated

Usually ships in 5 to 8 days

$25.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 307863, Ceramic, 2 1/2" X 48", 50 Grit - Pkg Qty 10

Item #: WBM2112170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant