Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit - Pkg Qty 10

Item #: WBM2112542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Extra Coarse

Coarse

  • SELECT
  • 24
  • 36
  • 40
  • 50

50

$2.81 ea.

Price: $28.10 / Pkg of 10

Save $1.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit

VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT50
  • GRADECoarse
  • WIDTH INCHES2-1/2
  • LENGTH INCHES60
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER8805
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VSM Abrasive Belt, 94420, Aluminum Oxide, 2 1/2" X 48", 50 Grit - Pkg Qty 10

Item #: M2112600

Not Yet Rated

Usually ships in 5 to 8 days

$24.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 8805, Aluminum Oxide, 2 1/2" X 60", 50 Grit - Pkg Qty 10

Item #: WBM2112542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant