Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit - Pkg Qty 10

VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit - Pkg Qty 10

Item #: WBM2112619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Extra Coarse
  • Coarse

Extra Coarse

  • SELECT
  • 24
  • 36
  • 40
  • 50

24

$3.49 ea.

Price: $34.90 / Pkg of 10

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit

VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • WIDTH INCHES2
  • LENGTH INCHES72
  • COLORBrown
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER96296
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit - Pkg Qty 10

VSM Abrasive Belt, 96296, Aluminum Oxide, 2" X 72", 24 Grit - Pkg Qty 10

Item #: WBM2112619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant