Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38521 Bench & Pedestal Grinding Wheel 10" x 1" x 1-1/4" 100 Grit Silicon Carbide - Pkg Qty 5
See all 151 items in product family

CGW Abrasives 38521 Bench & Pedestal Grinding Wheel 10" x 1" x 1-1/4" 100 Grit Silicon Carbide - Pkg Qty 5

Item #: WBB295286

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 5

Price: $259.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 38521 Bench & Pedestal Grinding Wheel 10" x 1" x 1-1/4" 100 Grit Silicon Carbide

  • General purpose off-hand work
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Applications: Sharpening
  • Applicable Materials: Non-Ferrous Metals, Tungsten Carbide

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT100
    • GRADEFine
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES1-1/4
    • MAX RPM2483
    • UPC655332385211
    • APPLICATIONSharpening
    • THICKNESS INCHES DECIMALS1
    • SUGGESTED USENon-Ferrous Metals, Tungsten Carbide
    • MANUFACTURERS PART NUMBER38521
    • THICKNESS INCHES FRACTIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed