Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34217 Tool & Cutter Grinding Wheels 10" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 5
See all 151 items in product family

CGW Abrasives 34217 Tool & Cutter Grinding Wheels 10" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 5

Item #: WBB295491

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$88.95 each

Sold in packages of 5

Price: $444.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34217 Tool & Cutter Grinding Wheels 10" 46 Grit Ceramic Aluminum Oxide

  • Excellent for form holding
  • Allows heavier downfeeds and faster traverse rates
  • Exceeds standard wheels when grinding materials 50 Rockwell C and harder
  • In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives
  • Applications: Ideal for drying grinding, Grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating, Hardened Tool Steels, Sprayed Metal Coatings

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES3
    • MAX RPM2674
    • WHEEL TYPEType 1
    • APPLICATIONIdeal For Drying Grinding, Grinding
    • SUGGESTED USEHastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
    • THICKNESS INCHES DECIMALS1
    • MANUFACTURERS PART NUMBER34217
    • THICKNESS INCHES FRACTIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed