Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34396 Az Cool Blue Surface Grinding Wheels 10" 60 Grit Aluminum Oxide - Pkg Qty 5
See all 292 items in product family

CGW Abrasives 34396 Az Cool Blue Surface Grinding Wheels 10" 60 Grit Aluminum Oxide - Pkg Qty 5

Item #: WBB297646

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 5

Price: $209.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34396 Az Cool Blue Surface Grinding Wheels 10" 60 Grit Aluminum Oxide

  • Bond allows free cutting action while pulling heat away from the part and into the matrix of the wheel
  • Excellent on materials 55RC and above but can also be used on general purpose tool steel
  • Offer a friable grain and cooler bond
  • Applications: Cool Cutting
  • Applicable Materials: Heavy Stainless Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALPremium Blue Aluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES3
    • MAX RPM2630
    • WHEEL TYPEType 1
    • APPLICATIONCool Cutting
    • SUGGESTED USEHeavy Stainless Steel
    • MANUFACTURERS PART NUMBER34396

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed